Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

  • Oil level gauge outer diameter with collar type
  • Oil level gauge outer diameter with collar type
  • Oil level gauge outer diameter with collar type

Oil level gauge outer diameter with collar type OLG-30A

5.00 (4)
Item.#
33053921
Mfr.#
OLG-30A
Package Qty.
1PC
Ship pack of
1
6.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Heat-Resistant Temperature (deg C)
110
Caution
Cannot be used in expensive high octane gasoline, organic solvents, and oils containing extreme pressure additives at 80 degree C or above.
TRUSCO Part Number
310-3030
Outside Diameter D (phi mm)
30.0(+0.1 - 0.2)
Tolerance of the Opponent Hole H7
+0 - 0.021
Withstand Pressure (kg/cm2)
1.5(max.)
Tolerance of the Opponent Hole H8
+0 - 0.033
Type
Type with outside-diameter spittle
Width B (mm)
6.5+/-0.3
Material
Site glass / Polycarbonate resin
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
ROBINAIR oil gauge exchange
5
From Japan
On 2017-06-11 18:12:01
It was perfect for exchanging the oil gauge of ROBINAIR Oil gauge is a standard product It seems to suit anything
This review is about item#33053903.
Opportunity Maintenance
5
From Japan
On 2017-04-03 21:52:05
I replaced because the oil window broke. There is no oil leak and it can be used normally.
This review is about item#33053903.
Exchange of gearbox gauge damaged
5
From Japan
On 2017-02-19 17:24:09
I was worried that the price was cheap, but I use it without problems.
This review is about item#33053921.
Bike Restore
5
From Japan
On 2015-06-04 07:02:09
I use it as a part for bike restore 45 years ago. I use it as an oil tank level gauge, but it can be used without any problem.
This review is about item#33053921.