Buy more than* S$200* and get FREE SHIPPING

  • Oil Seal Ad Type
  • Oil Seal Ad Type
  • Oil Seal Ad Type

Oil Seal Ad Type AD12227

4.94 (31)
Item.#
33125547
Mfr.#
AD12227
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-11-19
Now we ship to...
...see all
Item Feature
Material
NBR
Contact Section
Singlelip(mainlip)
Inside Diameter d (phi mm)
12
Working Pressure (MPa)
0.03orless
Width B (mm)
7
Outside Diameter D (phi mm)
22
Customer Reviews
5 star 29
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
31 Customer Reviews
The reviews are automatic translation.
Discontinued cell motor
5
From Japan
On 2018-08-26 11:31:08
The oil seal of the waste version of the cell motor was not good, the oil entered the cell and made the brush crumbly. I was given up because it was a cell-only starter engine, Though the thickness was slightly different, I found an oil seal. Because it is rich in size, such a case is very helpful.
This review is about item#33125504.
Car Maintenance
5
From Japan
On 2018-05-09 10:26:58
Used for leakage of old wagon R's oil. Since it does not appear in the parts diagram, check the dimensions when breaking.
This review is about item#33125547.
I tried to use it for the front fork of DNA50 bike PIAGGIO DNA50.
4
From Japan
On 2018-04-14 05:07:51
Because there are no parts in stock in Japan, I searched for one with inner diameter and outer diameter matching. Although it was written that it is suitable for rotary motion, I tried using it for reciprocating movement. As of now I am doing good without leaking. It was good that cheap and good things were found. I would like to use it as a consumable item.
This review is about item#33125757.
Used as a drive shaft oil seal of a truck
5
From Japan
On 2018-03-30 19:09:29
The genuine one became out of print and used as a substitute, so I used it because the inside diameter & outline are the same. I think that it is probably okay, I plan to keep using it because it is cheaply received.
This review is about item#355145.
Used for bikes
5
From Japan
On 2018-03-17 17:54:07
Although genuine is different in size, there is no problem. I am thankful for ordering on the net.
This review is about item#354418.
Used for motorcycle maintenance
5
From Japan
On 2018-03-16 14:32:07
Since it is a standard item, there are no particular comments or improvements. Items were delivered on the next day of shipping contacts so it was helpful for work.
This review is about item#354305.
As an oil seal
5
From Japan
On 2017-12-18 14:04:30
The price was also cheap, the arrival was quick, it was saved very much, I would like to use it from the next time
This review is about item#354664.
Used as oil seal of motorcycle front fork
5
From Japan
On 2017-11-30 19:01:21
I thought it was nothing like size, but it was perfect.
This review is about item#355154.
Used for remodeling mowers
5
From Japan
On 2017-11-08 16:16:02
It is a very good item. ------------------
This review is about item#353544.
For drum pump shaft sealing
5
From Japan
On 2017-06-04 09:51:24
Even if pressure is applied, it was a product of high durability and no leakage as a manufacturer. I would like to continue using the company's products that make it easier to find size in the future.
This review is about item#33125495.