Buy more than* S$200* and get FREE SHIPPING

  • Aiboy Wide Mouthed Bottle
  • Aiboy Wide Mouthed Bottle
  • Aiboy Wide Mouthed Bottle

Aiboy Wide Mouthed Bottle 500mL

4.67 (49)
Item.#
33142401
Mfr.#
500mL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Heat-Resistant Temperature (deg C)
121
Dimensions B (mm)
22
AS ONE Part Number
5-002-04
Capacity (mL)
500
1 Scale (mL)
50
Dimension F (mm)
61
Dimensions E (mm)
42
Scale
Available
Caution
Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand.
Dimensions C (mm)
138
Inner Caliber x Shell Diameter x Hight (mm)
42x76x162
Capacity
500mL
Dimensions A (mm)
162
Dimensions D (mm)
76
Customer Reviews
5 star 36
4 star 10
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
49 Customer Reviews
The reviews are automatic translation.
バイクや車の油脂類の保存に使用
5
From Japan
On 2019-03-07 14:54:37
ビンがしっかりとして丈夫で、メモリが付いているので投入量が一目で分かりやすいです。 小さくて軽いので持ち運びにもとても便利です。
This review is about item#33142383.
2サイクルオイルの携行用に購入
4
From Japan
On 2019-03-02 20:45:25
どこまで耐油性があるのか、密閉の度合い含めて1ヶ月ぐらいしないとワカランですね。メモリが切ってあって、大まかだけど計量できるのがよいです。値段も安い。
This review is about item#33142374.
液体試料のサンプリング
3
From Japan
On 2019-02-28 15:04:33
特に問題ありませんでした.理化学機器の代理店経由で注文するのと変わりません.
This review is about item#33142471.
小分け容器として使用した。
4
From Japan
On 2019-02-07 23:13:59
広口で軽量、目盛り表示があり、機能液の小分け保存に使用した。
This review is about item#33142383.
Used for storing acids and alkaline solutions
5
From Japan
On 2018-12-23 23:37:17
Since it is a type without a stopper, its hands do not get dirty when opened and it is very good. Even without a stopcock, there is no concern about sealability. I think that many bottles of this type are valuable items as they are of the inner plug type.
This review is about item#33142392.
For storage of detergent
3
From Japan
On 2018-08-20 08:41:00
It was used for storing small amounts of detergent at the site, but it is good to be light. However, it is a bit weak. I have a cowardly worker, but I grasp it and I am transforming it. Well ~ Even if it transforms, it returns to the original, so there is no big problem, but half things say that it is hard to hold and easy to grasp.
This review is about item#33142401.
Orchid culture
5
From Japan
On 2018-05-22 16:52:28
It is convenient to use for repeated cultivation of orchids, and I like the economically advantageous products very much.
This review is about item#33142374.
Water quality survey
4
From Japan
On 2018-05-05 17:06:44
Light, leaky, good. Better if the memory is black.
This review is about item#33142383.
It is used when shipping paint in small portions.
4
From Japan
On 2018-04-04 14:42:20
Compared with putting other manufacturer's goods and paint and comparing it, changed paint to this article because paint was hard to spill.
This review is about item#33142392.
Separation and storage of liquid detergent
5
From Japan
On 2018-04-02 16:01:47
There is no liquid leakage. It is the most wonderful of the containers I have used. I want a wider opening.
This review is about item#33142374.