Buy more than* S$200* and get FREE SHIPPING

  • Aiboy Wide Mouthed Bottle
  • Aiboy Wide Mouthed Bottle
  • Aiboy Wide Mouthed Bottle

Aiboy Wide Mouthed Bottle 1L

4.72 (46)
Item.#
33142417
Mfr.#
1L
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene)
Heat-Resistant Temperature (deg C)
121
Dimension F (mm)
67
Dimensions E (mm)
48
Dimensions C (mm)
174
Inner Caliber x Shell Diameter x Hight (mm)
48x92x198
Capacity
1L
Dimensions A (mm)
198
Scale
Available
Caution
Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand.
Dimensions D (mm)
92
Dimensions B (mm)
22
AS ONE Part Number
5-002-05
Capacity (mL)
1000
1 Scale (mL)
100
Customer Reviews
5 star 35
4 star 9
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
46 Customer Reviews
The reviews are automatic translation.
小分け容器として使用した。
4
From Japan
On 2019-02-07 23:13:59
広口で軽量、目盛り表示があり、機能液の小分け保存に使用した。
This review is about item#33142383.
Used for storing acids and alkaline solutions
5
From Japan
On 2018-12-23 23:37:17
Since it is a type without a stopper, its hands do not get dirty when opened and it is very good. Even without a stopcock, there is no concern about sealability. I think that many bottles of this type are valuable items as they are of the inner plug type.
This review is about item#33142392.
For storage of detergent
3
From Japan
On 2018-08-20 08:41:00
It was used for storing small amounts of detergent at the site, but it is good to be light. However, it is a bit weak. I have a cowardly worker, but I grasp it and I am transforming it. Well ~ Even if it transforms, it returns to the original, so there is no big problem, but half things say that it is hard to hold and easy to grasp.
This review is about item#33142401.
Orchid culture
5
From Japan
On 2018-05-22 16:52:28
It is convenient to use for repeated cultivation of orchids, and I like the economically advantageous products very much.
This review is about item#33142374.
Water quality survey
4
From Japan
On 2018-05-05 17:06:44
Light, leaky, good. Better if the memory is black.
This review is about item#33142383.
It is used when shipping paint in small portions.
4
From Japan
On 2018-04-04 14:42:20
Compared with putting other manufacturer's goods and paint and comparing it, changed paint to this article because paint was hard to spill.
This review is about item#33142392.
Separation and storage of liquid detergent
5
From Japan
On 2018-04-02 16:01:47
There is no liquid leakage. It is the most wonderful of the containers I have used. I want a wider opening.
This review is about item#33142374.
It is used for sample subdivision.
5
From Japan
On 2018-01-29 21:47:50
I was saved because I could purchase it at roses. I will use it in the demonstration experiment of the student. It is easy to open the lid, it is easy to use because it will be chitin.
This review is about item#33142392.
Collection and storage of water samples
5
From Japan
On 2017-12-06 14:35:48
The price is cheap for a chemistry laboratory who has a relationship, but I use it because the delivery date is early. It is very good without leaking.
This review is about item#33142383.
Separate powder and liquid in small portions
4
From Japan
On 2017-11-15 00:32:31
I bought 3 items of 50ml, 250ml, 500ml. For storage of fine powder, such as powder with, easy to put, easy to take out is very convenient. Also, if you want to put the desiccant together, you can also choose a larger one because it is a wide mouth. Liquid is also suitable for storage without leaking. If you use it by sucking up with a pipette or syringe, because there is no inner lid, it is convenient to work quickly. Because it is made of PP, it is strong against various organic solvents, but if it is a liquid with a boiling point of about 40 degrees such as dichloromethane, the contents gradually decrease gradually. In the case of a 50 ml bottle, leaving it at room temperature will empty in 2 to 3 weeks. Liquid does not leak, but there may be subtle gaps where gas escapes. Or, since dichloromethane has a vapor pressure of about 50 kPa at 20 ° C, the total pressure inside the container rises to about 1.5 atm, and as the pressure continues for a long time, the lid may slightly relax to the extent that the gas leaks out. not. If it is a liquid with a high boiling point such as ethanol, there will be some volatilization, but there is no worry that it will diminish. I think that it is better to choose a container with an inner lid for highly volatile liquids (boiling point 30 to 70 ° C) such as diethyl ether, dichloromethane, carbon disulfide, dichloroethylene, acetone, chloroform, methanol. If you use this container, you should take measures such as keeping it in a refrigerator etc. at low temperature, putting it in a pressure vessel etc and storing it at 2 atm or more.
This review is about item#33142374.