Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Tube Pump, "Micro Ring Pump"

Tube Pump, "Micro Ring Pump" RP-Q1

2.67 (3)
Item.#
33184715
Mfr.#
RP-Q1
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2020-01-20
Now we ship to...
...see all
Item Feature
Dimension (mm)
12x30x14
Rated Voltage (V)
DC3V
Maximum Discharge Pressure (MPa)
0.05
Discharge Amount (mL/min)
0.45
AS ONE Part Number
1-9782-01
Weight (g)
11
Fluid
Water and alcohol
Number of Revolutions
42rpm
Material (Tubes)
Silicone rubber (SR1554 inner diameter of phi1.5 mm)
Caution
In the case where the used liquid viscosity is high, flow will lower., In the case where the used liquid viscosity is high, flow will lower.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Lubricant
3
From Japan
On 2017-07-31 09:28:45
Since the power supply is DC 3 V, it can not be shared with other power supply (24 VDC).
This review is about item#33184715.
Used as infusion pump
1
From Japan
On 2017-01-22 17:50:46
Although it may be unavoidable in terms of structure, there is unevenness in emissions and I abandoned this use. I hope that the specifications will be described in more detail
This review is about item#33184715.
Drop of test aqueous solution
4
From Japan
On 2016-07-01 18:07:28
I wanted to control the discharge amount with a pulsating voltage (0.05 ml / min), but the drive voltage (torque) was insufficient to operate
This review is about item#33184715.