Buy more than* S$200* and get FREE SHIPPING

  • Stand

Stand Large model

5.00 (1)
Item.#
33476116
Mfr.#
Large model
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Weight (kg)
3
Shaft Diameter (phi mm)
13
Material
Support / steel, base part / cast iron (baked paint finish)
Height (mm)
1000
AS ONE Part Number
6-426-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Investigation
5
From Japan
On 2014-06-03 18:42:56
Even if it can be sold separately, I wanted you to prepare clamps etc. as a set if possible. Do not disturb seeing which one is right.
This review is about item#33476116.