Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White

Reducing Socket Malleable Cast Pipe Fitting White RS

5.00 (9)
Item.#
34566192
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter B2
1
Nominal Diameter (A)
50 x 25
Standard
JIS B2301
Material
Malleable cast iron (black heart)
Shape
Different diameter socket
Nominal Diameter B1
2
Fluid
Steam, air, gas, oil, water
Dimensions L (mm)
58
Compatible Tube
JIS G 3452 carbon steel pipe for plumbing JIS G 3442 Zinc plated steel pipe for water tubes
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Irrigation
5
From Japan
On 2018-09-11 22:37:17
I bought a good product with a bad caliber. Irrigation work will be easier!
This review is about item#34566323.
To the joint of the water spray pump
5
From Japan
On 2018-07-25 09:09:38
It is used to change the diameter of the irrigation pump's hose fitting.
This review is about item#34566156.
As an air pipe joint socket
5
From Japan
On 2017-12-06 11:32:53
It was securely attached to either side. I am satisfied that the strength looks good as well.
This review is about item#34566192.
Used to install the meter
5
From Japan
On 2017-10-04 22:30:20
I bought it to connect to a meter with a different diameter and piping. It can be used normally.
This review is about item#34565991.
Agricultural pump
5
From Japan
On 2017-05-11 20:04:42
About half the price of home improvement center. Or the home center is too expensive.
This review is about item#34566217.
Well piping
5
From Japan
On 2015-03-06 23:34:41
I think that it is a firm product for price.
This review is about item#34566192.
Parts of water supply piping
5
From Japan
On 2014-07-25 16:20:32
Quality is the same as what we bought at other shops.
This review is about item#34566025.
Air piping
5
From Japan
On 2014-03-10 13:21:53
The price was also cheap and there was no problem with use.
This review is about item#34566025.
Used by screwing into the nipple.
5
From Japan
On 2014-02-21 13:35:05
I was saved because I wanted a large size soon. It was convenient because there was plenty to rotate.
This review is about item#34566271.