Buy more than* S$200* and get FREE SHIPPING

  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White
  • Reducing Socket Malleable Cast Pipe Fitting White

Reducing Socket Malleable Cast Pipe Fitting White RS

5.00 (9)
Item.#
34566217
Mfr.#
RS
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter B1
2
Fluid
Steam, air, gas, oil, water
Dimensions L (mm)
58
Compatible Tube
JIS G 3452 for piping carbon steel pipe JIS G 3442 water piping for galvanized steel pipe
Nominal Diameter B2
1.5
Nominal Diameter (A)
50x40
Standard
JIS B2301
Shape
Different diameters socket
Material
Mareburu (black heart malleable cast iron)
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Irrigation
5
From Japan
On 2018-09-11 22:37:17
I bought a good product with a bad caliber. Irrigation work will be easier!
This review is about item#34566323.
To the joint of the water spray pump
5
From Japan
On 2018-07-25 09:09:38
It is used to change the diameter of the irrigation pump's hose fitting.
This review is about item#34566156.
As an air pipe joint socket
5
From Japan
On 2017-12-06 11:32:53
It was securely attached to either side. I am satisfied that the strength looks good as well.
This review is about item#34566192.
Used to install the meter
5
From Japan
On 2017-10-04 22:30:20
I bought it to connect to a meter with a different diameter and piping. It can be used normally.
This review is about item#34565991.
Agricultural pump
5
From Japan
On 2017-05-11 20:04:42
About half the price of home improvement center. Or the home center is too expensive.
This review is about item#34566217.
Well piping
5
From Japan
On 2015-03-06 23:34:41
I think that it is a firm product for price.
This review is about item#34566192.
Parts of water supply piping
5
From Japan
On 2014-07-25 16:20:32
Quality is the same as what we bought at other shops.
This review is about item#34566025.
Air piping
5
From Japan
On 2014-03-10 13:21:53
The price was also cheap and there was no problem with use.
This review is about item#34566025.
Used by screwing into the nipple.
5
From Japan
On 2014-02-21 13:35:05
I was saved because I wanted a large size soon. It was convenient because there was plenty to rotate.
This review is about item#34566271.