Buy more than* S$200* and get FREE SHIPPING

  • Two Way Ball Bulb
  • Two Way Ball Bulb
  • Two Way Ball Bulb

Two Way Ball Bulb NB2-4

5.00 (1)
Item.#
34607641
Mfr.#
NB2-4
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ball seal)
Duracon
Material (ball)
SUS316
Dimension m (mm)
18.5
Dimensions i (mm)
15
Maximum Temperature (Degree C)
-15 - 80
Dimensions SW (mm)
9
Dimension h (mm)
40
Connection Method
Screw
Dimensions Lw (mm)
12
Dimension TH (mm)
94
Fluid
Oil, high viscosity liquid, etc. for hydraulic pressure
Material (O-Rings)
NBR
Material (Body)
Carbon steel
Port Size (inch)
PT1/2
Maximum Working Pressure (MPa)
35 (at the time of Teflon sheet use /10)
Dimension H (mm)
57.5
Dimensions L (mm)
83
Dimension K(mm)
112
Dimension l (mm)
51
Dimensions B (mm)
35
Surface Processing
Fellmight construction
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When extracting hydraulic pressure of machine
5
From Japan
On 2017-09-26 06:53:45
It is safe because it is Fujitoku, and I am satisfied that I can purchase it at a low price. I will repeat again.
This review is about item#34607641.