Buy more than* S$200* and get FREE SHIPPING

  • Domestic Waste Segregation Sign

Domestic Waste Segregation Sign 822-30

3.75 (4)
Item.#
34612487
Mfr.#
822-30
Package Qty.
1Sheet
Ship pack of
1
6.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
2.5 mmphi holes 4 corners
Thickness (mm)
2
Material
Eco-uniboard
Dimension (mm)
120x300
Character Contents
Burnable garbage
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
display
3
From Japan
On 2018-09-28 14:31:04
I think the size is a little small. Is there no size of the multiples?
This review is about item#34612487.
Paste of used paper station BOX
4
From Japan
On 2018-08-20 08:38:05
On top of reasonable price, looks are also nice, so I think that is reasonable. A little more, as much as you think, but at this price I think that whether it is full of so far.
This review is about item#34612584.
For displaying inside garbage storage area
5
From Japan
On 2017-02-10 10:36:59
I fixed it with a wire to the fence behind the garbage box installation place. It is colorful, easy to see and it makes it easy to understand the display even from afar, it is good.
This review is about item#34612523.
Posting at resource waste collection area
3
From Japan
On 2015-11-08 10:26:20
Satisfied with easy-to-understand signs. There is no ginger fade by ultraviolet rays, do you?
This review is about item#34612663.