Buy more than* S$200* and get FREE SHIPPING

  • Keep Out Rope

Keep Out Rope Y12#-50

4.45 (11)
Item.#
34703821
Mfr.#
Y12#-50
Package Qty.
1Roll
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Rope Diameter (phi mm)
About 10
Purpose
For dividing of factory and parking zone, for prohibition zone
Rope Length (m)
50
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Attention of the no-entry area
5
From Japan
On 2017-10-27 08:40:23
It is light and easy to use. When using in large quantities the price is reasonable.
This review is about item#34703821.
For people not to be off limits
3
From Japan
On 2017-02-13 14:46:24
It is normal without skewing. After that, how about durability? I do not know yet.
This review is about item#34703803.
For car park division
4
From Japan
On 2015-11-07 17:31:16
About use, there was almost no problem. Just a little frayed part, I made four stars of minus one. I wish I had one size (15 mm) or another thickness.
This review is about item#34703837.
Field fence
5
From Japan
On 2015-05-10 17:29:13
Commercially available products are thin and easy to use although there are many 8 mm, but I did not know the takeout direction, it was easy to get entangled
This review is about item#34703812.
Used as boundary line of restricted area
5
From Japan
On 2014-06-17 20:44:09
I seemed to be strong and I could use anything without problems. There was not a thin part or a weak part like it was in reviewing other goods at all.
This review is about item#34703821.
In the parking lot
4
From Japan
On 2014-04-11 02:00:11
I bought it for marking the parking lot. I do not know the durability, but it was good as it was available cheaply.
This review is about item#34703821.
Partition division of parking lot.
5
From Japan
On 2012-08-03 14:29:34
Because it is cheap, it can be used without refrain. very good. The red part of the yellow part is stronger and stands out better than the thing of other companies.
This review is about item#34703812.
For territory
5
From Japan
On 2012-06-29 15:29:35
Easy to use just for easy to use size and price.
This review is about item#34703803.
Border line for one car in the parking lot
5
From Japan
On 2012-05-26 14:53:44
Durability will be confirmed in the future, but since it is inexpensive, even if there is insufficient strength, it replaces immediately so there is no problem.
This review is about item#34703803.
For tire stopper
5
From Japan
On 2012-05-25 12:39:31
I do not know the customer's feeling for wholesale
This review is about item#34703812.