Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 62/22LLU

by NTN
4.80 (175)
Item.#
34729791
Mfr.#
62/22LLU
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
22
Outside Diameter D (phi mm)
50
Type
Double-sided contact rubber seal type
Width B (mm)
14
Customer Reviews
5 star 153
4 star 13
3 star 6
2 star 2
1 star 1
Review Rating: 4.80
175 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2018-11-27 09:53:59
It was not genuine because it was an urgent exchange, so I got information on this type of bearings on the net and purchased from here. I could use it without problems, and considering mud and dust, double-sided seals may be better than genuine.
This review is about item#332062.
Used for rotating part of tire part due to maintenance of combine
5
From Japan
On 2018-11-18 19:45:43
Although accuracy does not matter and usage time is small in the year, I think that it can be used intact for 8 years, but the number of hours is about 800 hours or so.
This review is about item#332272.
Attached to the front tire of the scooter
5
From Japan
On 2018-11-16 17:31:58
Since it was an old car, there was a backlash, but I exchanged for this item and refreshed. I am satisfied with the quality price.
This review is about item#331922.
Sparrow Removal
4
From Japan
On 2018-11-12 17:13:07
I can use it without problems, but I want you to make it cheaper. Because it is a maker item Impossible.
This review is about item#34729791.
Bicycle wheel bearings
5
From Japan
On 2018-11-07 21:38:19
It was used for the wheel bearing of NSR 80. It was able to be used without problems.
This review is about item#331992.
Bike Bearing Exchange
5
From Japan
On 2018-11-03 17:17:32
I heard a noise and replaced it. None ~ Smooth as smooth as CM's became smooth w
This review is about item#332132.
Car maintenance
5
From Japan
On 2018-10-05 13:58:42
I used it for the s2000 idler pulley bearing exchange. It is much cheaper than changing idle pulley by one.
This review is about item#332132.
Used for Makita's Thunder replacement
5
From Japan
On 2018-09-10 06:51:03
Domestic fluff. It is durable. The price is also cheap and I will also purchase it.
This review is about item#00332062.
Maintenance of farm equipment
5
From Japan
On 2018-08-04 14:50:24
As expected it is different from cheap ones that have only maker items and will last long. I think that it is recommended in some hot exchanges and spicy places.
This review is about item#332132.
Well pump repair
5
From Japan
On 2018-07-23 08:43:10
Since the sound of the motor was high, replacing the bearings to the usual motor sound became.
This review is about item#00332062.