Buy more than* S$200* and get FREE SHIPPING

  • Double Spiral Brush

Double Spiral Brush CD-51W

4.50 (2)
Item.#
34844092
Mfr.#
CD-51W
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning of the inside of the pipe or rust, useful for deburring, etc., Cleaning of the inside of the pipe or rust, useful for deburring, etc.
Overall Length (mm)
250, 250
Outer Diameter (phi mm)
6, 6
Wire Diameter (phi mm)
0.2, 0.2
Shaft Diameter (phi mm)
3, 3
Material (Brush Part)
steel wire, Steel wire
Planting (mm)
75, 75
Pipe Diameter (phi mm)
12, 12
Shaft Length (mm)
175, 175
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust, rust etc in the hole of the nut etc
5
From Japan
On 2016-06-07 09:31:55
It is very good to drop rust and trash such as in the hole of the nut because the wire is double winding and the whole is thin.
This review is about item#34844101.
Filling machine (sten) reverse spill valve polish
4
From Japan
On 2014-10-15 14:01:20
I got into the active section, so it was unusual for home centers to be bigger now
This review is about item#34844092.