Buy more than* S$200* and get FREE SHIPPING

  • Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters

Tepra Pro Tape Strong Adhesion Label, In Blue And Black Letters SC24YW

4.12 (8)
Item.#
34853953
Mfr.#
SC24YW
Package Qty.
1Roll
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
8
Character
Black text on yellow
Tape Width (mm)
24
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Purchase date when purchasing equipment · Used as purchaser's label or filing back cover
5
From Japan
On 2017-11-20 14:56:46
1, I tried 6mm / 9mm / 12mm so far but 9mm was the best 2. Strong adhesion and yellow were the most prominent and durability was also good 3. It is an analog but TEPRA is very useful and excellent
This review is about item#664867.
File back cover title etc.
5
From Japan
On 2016-12-05 12:15:22
Even in the era of IT dissemination, such customized equipment is good for our elderly
This review is about item#34853953.
Fill in the name of the patient
5
From Japan
On 2016-03-08 08:36:38
Printing is beautiful. It does not peel off even if you disinfect it in an autoclave.
This review is about item#00664867.
name
3
From Japan
On 2015-09-21 10:59:41
Normal
This review is about item#00664431.
Used for name tags and tools.
5
From Japan
On 2015-05-26 16:40:14
Was good
This review is about item#00664431.
Pencil case, cutter knife, etc.
1
From Japan
On 2015-02-15 17:50:26
It is the worst if you try using it although it was deceived in the skeleton called strong adhesion and ordered. I was doubtful that ordinary tapes would be warped rather than sticky.
This review is about item#00664596.
On work
4
From Japan
On 2014-04-11 13:09:55
I think that it is better to have various colors.
This review is about item#00664431.
File spine
5
From Japan
On 2012-02-22 18:38:30
Again Tepra products can be used safely
This review is about item#00664867.