Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Flat Washer

Flat Washer -

4.73 (15)
Item.#
34935591
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Dimension
M6
Surface Processing
Chrome plating
Thickness (mm)
1.0
Outer Diameter (phi mm)
16
Customer Reviews
5 star 13
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Maintenance of bicycle
5
From Japan
On 2018-06-17 00:39:14
For use as a folding bike lock mechanism U miniature U-nut and I bought it together, but it was saved because I could purchase with a few. Things are ordinarily used normally, without excess or deficiency. It is good to be able to purchase the necessary quantity, if anything.
This review is about item#09939903.
To fix the legs of the press machine
5
From Japan
On 2018-06-02 22:49:47
Although it was good that I could purchase it cheaply, when I made another order in the middle of the night before the date changed, if I tried to purchase additional casters I had forgotten, the date changed, eventually shipping costs It became high shopping (TT). Well I still think that it was good because I could buy it cheaper than my neighbor's home center ....
This review is about item#9939921.
Connection of steel materials
5
From Japan
On 2018-05-01 05:49:15
This size was not placed in any home center It seems that M18 and M14 are hardly handled at home centers It was saved.
This review is about item#34935607.
As a washer for bolt installation
5
From Japan
On 2018-04-09 15:36:17
It can be used normally. Quantity is also not necessary so much for this size so it may be expensive, but since it sold one by one, it is not wasted
This review is about item#9939946.
Yumbo's backlash
5
From Japan
On 2018-01-30 08:01:41
I used it to stop Yumbo's backlash Material, size, thickness, it was perfect!
This review is about item#34935616.
Equipment self-made
5
From Japan
On 2017-09-04 17:40:28
Easy price is also cheap and there are no problems, so I think it's good.
This review is about item#9939903.
To bolt
5
From Japan
On 2017-06-17 12:18:16
It seemed to be slightly smaller than the desired outer diameter, but there was no problem. The washer itself was also durable. I will repeat.
This review is about item#9939903.
Used for tightening the nut of the rear shaft of the car
5
From Japan
On 2017-03-29 16:18:57
In case of tightening the nut fixed to the drum cover, inserting the split pin by pinching the washer, why was not it possible to put the split pin in the genuine washer even though it was tightened with the specified torque somehow. So, when I used this washer with different thickness, I got a split pin without problems.
This review is about item#9939937.
Jig making woodworking work
5
From Japan
On 2016-02-26 22:35:03
Both prices are saved.
This review is about item#09939912.
It is a product which has no problems in particular.
5
From Japan
On 2015-11-02 15:57:18
It is an ordinary washer with no particular problems.
This review is about item#34935591.