Buy more than* S$200* and get FREE SHIPPING

  • Extension Spring Hard Steel Wire SWC Uni Chromate

Extension Spring Hard Steel Wire SWC Uni Chromate E-016-11

by SHK
4.80 (5)
Item.#
35052762
Mfr.#
E-016-11
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2019-03-22
Now we ship to...
...see all
Item Feature
Material
Hard-drawn-steel-wires for SWC Unichrome springs
Caution
Please do not use when damaged or deformed.
Outer Diameter (phi mm)
16.0
Purpose
Electronic components and appliances, toys, industrial equipment, etc.
Wire Diameter (phi mm)
1.8
Free Length (mm)
100.2
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
タッカーのスプリングの交換
5
From Japan
On 2019-03-08 23:57:16
タッカーの交換部品(握りの戻りバネ)として使用。耐久性が心配だが3本セットなので問題なし。ばね力が少し弱いが、今は問題になるレベルではない。
This review is about item#35052656.
For old car
5
From Japan
On 2015-05-14 14:59:49
I feel it is very good. Just want to increase variations.
This review is about item#35052647.
Machine repair
4
From Japan
On 2014-04-08 13:20:46
There are goods of various sizes, and it was good because there was a spring of a good size.
This review is about item#35052787.
Used as a substitute for genuine parts of agricultural equipment manufacturers
5
From Japan
On 2013-09-05 17:54:43
At first I used it as a first-aid measure, but maybe it's fine.
This review is about item#35052762.
I used it in a car.
5
From Japan
On 2013-07-27 20:18:46
Is it earlier than looking at car parts? I thought it was processed into a spring of a bonnet and used goods as soon as I got satisfied.
This review is about item#35052762.