Buy more than* S$200* and get FREE SHIPPING

  • Power Relays Hh62
  • Power Relays Hh62
  • Power Relays Hh62

Power Relays Hh62 HH62P DC12V

5.00 (2)
Item.#
35088812
Mfr.#
HH62P DC12V
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-11-19
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
50 or less (initial value)
Contacts
2c
Operating Time
Less than 20ms
Coil Resistance (ohm)
160
Installation Shape
Standard form
Diode
Nothing
Power Consumption (W)
About0.9
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Maximum Continuous Maximum Applied Voltage
110% of the rated voltage
Type
Plug-in
Current (mA)
75
CR Circuit
Nothing
Coil Rated Voltage(V)
DC12
Coil Inductance (H)/ Amateur Working Time
1.62
Terminal Shape
Plug-in termination
Operating Voltage
75% or less of the rated voltage (at 20 deg C)
Withstand Voltage
Coil - c contacts between contacts and, respectively: 1 minute AC2000V: between terminals of one minute Soviet \ socket AC1000V: AC2000V 1 minute indirect point gap between
Standard
Conforms V certification, Electrical Appliance and Material Control Law compliant, to JIS4530; UL certification, CSA certification, T & Uuml
Operating Temperature Range (deg C)
-55 to 70(rated voltage 100% application. No freezing, No condensation)
Number of Pins
8
Rated Insulation Voltage (V)
250
Number of Poles
2
Contact Arrangement
Single-pole, single-throw
Minimum Adaptable Load
5V, 100mA (reference value)
Mechanical Durability
100 million or more times
Impact Resistance (Malfunction)
200m/s2
Vibration Resistance (malfunction)
10 to 55Hz, double amplitude 1mm
Form
HH62P
Indicator Lamp
Nothing
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x41.3
Weight (g)
About31
Coil by Color
Black
Compatible Socket
TP68,TP68B,TP68R,PR68X2
Recovery Time
Less than 20ms
Coil Inductance (H)/ Amateur Opening Time
0.96
Release Voltage
More than 10% of the rated voltage (at 20 deg C)
Impact Resistance
3 times each in a total of 18 times 1000m / s 2 X, Y, Z direction
Vibration Resistance
2 hours each a total of 6 hours, 10 to 55Hz, double amplitude 1mm X, Y, Z direction
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance and inspection
5
From Japan
On 2018-01-19 14:50:37
I have been using this item for 27 years. I am trusting, but I am changing it every ten years just in case. I would like you to keep making it.
This review is about item#6875626.
Ship lighting equipment remote control SW
5
From Japan
On 2014-02-24 13:12:05
Very well
This review is about item#35088812.