Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,

Round Rubber Vibration Isolators, Double-Sided Bolt, KA-60-34H

4.76 (42)
Item.#
35091856
Mfr.#
KA-60-34H
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D1 (phi mm)
60
Dimension l (mm)
35
Dimention D1 (phimm)
60
Height H (mm)
34
Z Direction Bearing Load (N[kgf])
to 2110[215]
Accessories
Each two hex nuts, spring washer
Bolt Diameter d
M12
Plating
Electro-galvanized (colored chromate) (bolt part)
Material
Natural rubber (rubber hardness 60)
Dimensions s (mm)
35
Dimention D2 (phi mm)
52
Z Direction Spring Constant Kz (N/mm[kgf/cm])
650[660]
Dimension t (mm)
3.2
Material (bolt)
Steel(Steel)
Stiffness Ratio (Kx/Kz)
0.18
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Allowable Load (N[kgf])
Z-direction:4200[430]xdirection:930[95]
Customer Reviews
5 star 36
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.76
42 Customer Reviews
The reviews are automatic translation.
Used for vibration isolation between engine and external parts
5
From Japan
On 2018-07-16 18:49:47
There was something similar to what I was using, so it was saved.
This review is about item#2041505.
Used for old British car radiator
5
From Japan
On 2018-07-16 16:19:28
I ordered because it was close in size to the anti-vibration rubber size of which had been originally installed. Britain made more reliable than anti-vibration rubber.
This review is about item#2041523.
sj 30 Jimny transfer for mount-up
5
From Japan
On 2018-06-29 15:45:09
It seems to be the same as what is in shops and auctions. There is quite a hardness with firm making. Do not get caught in a bump.
This review is about item#38742252.
Komatsu Yumbo
5
From Japan
On 2018-05-27 15:21:51
I used it for the type called Komatsu PC 05-6 30 years ago. Perhaps it was probably not exchanged for 30 years, it finally reached the end of the life last time. I finally arrived at Mr. Monotarou by searching on the net, I measured the dimensions by myself and ordered it. After the exchange, the vibration drastically decreased like a lie, the screw was a bit long. I appreciate Monotaro, I will continue to use it. please excuse my poor writing.
This review is about item#38742313.
For generator
3
From Japan
On 2018-03-13 11:26:20
Although there are no problems with the product, it is still not packed, so it was rolling in the box. Excess packing is unnecessary, but I just want to ask you not to damage the product.
This review is about item#2041523.
JB23 Used for transfer mount
4
From Japan
On 2018-02-20 14:41:37
Others also wrote in the review, but since the front propeller shaft interferes with the frame pipe when raising the car height at Jimny, it was used to raise the transfer by 10 mm from original. I cut the bolt short, but it might be better to shorter from the beginning.
This review is about item#38742261.
Maintenance of own vehicle
5
From Japan
On 2018-01-22 14:40:43
I used it for transfer mount of JB23. It was good because the price was cheap and the spring washer was also attached.
This review is about item#38742252.
Generator
3
From Japan
On 2018-01-18 18:14:13
Although the goods are good without problems, I was worried that the goods purchased together because the roll was rolling in the box whether I forgot the packing.
This review is about item#2041523.
Motor platform
5
From Japan
On 2017-10-18 16:32:34
Although there are comparable items in the monotair, there is a drawback that the threaded portion is prone to rust, we use it here. Because it is not necessary for a large amount, although it is expensive, it is selling roses so I am saved.
This review is about item#2041514.
Vibration isolation of air conditioner outdoor unit.
5
From Japan
On 2017-05-24 17:55:01
I thought that the hardness of the rubber was high, but the vibration of the outdoor unit attached to the wall was taken cleanly and it became quiet without being transmitted to the wall.
This review is about item#2041557.