Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, Thin

Rubber Gloves, Thin D-131

4.83 (6)
Item.#
35095173
Mfr.#
D-131
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Fingertip fit
Material (surface)
Natural rubber
Type
Glove
Size
L
Material (reverse side)
Cotton (hair transplant)
Overall Length (cm)
30
Purpose
To work using water, such as food industry and marine products processing industries.
Color
Green
Middle Finger Length (cm)
8.6
Around Palms (cm)
20.8
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-11-07 13:02:12
It is a certain product. You can use it with confidence.
This review is about item#06149403.
Driving a bike on a rainy day
4
From Japan
On 2013-09-19 02:36:41
I purchased the same size, my hands are M size. It was a bit handsome patsun, but it is hard to break and easy to use even if pulled.
This review is about item#35095164.
Used for housework in general
5
From Japan
On 2013-05-16 17:03:52
My size is used by my house and I am buying it all at once. I tried using various manufacturers and types, so I am calm down to this, so I purchased L size this time as well.
This review is about item#35095173.
Cooking work, others
5
From Japan
On 2013-04-15 17:32:03
I purchased the same item before and bought again because the feeling of use was good before. very good.
This review is about item#06149403.
Cooking etc.
5
From Japan
On 2013-01-27 12:56:32
My wife is using it for cooking etc. In a small variety of S size, I bought it as it seemed to be the most favorable.
This review is about item#06149403.
Dishes such as tableware
5
From Japan
On 2011-05-28 22:09:35
It is soft and easy to use. Since the back hair is attached, detaching is also easy.
This review is about item#35095173.