Buy more than* S$200* and get FREE SHIPPING

  • Slim Duct LD
  • Slim Duct LD
  • Slim Duct LD

Slim Duct LD LD-70-I

4.83 (18)
Item.#
35352265
Mfr.#
LD-70-I
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Material
PVC
Dimensions A (mm)
68
Dimensions E (mm)
54.5
Dimensions C (mm)
53.5
Color
Ivory
Dimensions D (mm)
68
Dimensions B (mm)
58
Customer Reviews
5 star 16
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
18 Customer Reviews
The reviews are automatic translation.
配管補修
5
From Japan
On 2019-02-07 17:52:51
一本だけの購入でしたが、助かりました。期待通りでした。
This review is about item#41681857.
Protection of hot water piping
5
From Japan
On 2019-01-09 09:00:08
We used it together with the air conditioning duct cover to protect hot water piping, workability is also satisfactory.
This review is about item#35352265.
Used as cosmetic cover of air conditioner
4
From Japan
On 2018-10-04 09:19:15
Delivery period is also early, satisfactory, the product itself has no problem, but the packing cardboard is large, the machine that the packaging material is a waste was done.
This review is about item#35352265.
Cooler piping cover
5
From Japan
On 2018-09-19 07:56:22
Cost performance is good. There was no difference between appearance and famous manufacturer products, durability is the result of the future.
This review is about item#35352265.
Hose hidden in the dishwasher
5
From Japan
On 2018-07-17 14:38:38
I cut it in the ground with a cutter but it seemed to get hurt so I could cut it quickly when I saw it.
This review is about item#41681315.
When installing air conditioner
5
From Japan
On 2018-06-28 17:34:41
The order from delivery to delivery was quick, so I was able to use it immediately. The surface was also glossy and could be finished beautifully.
This review is about item#35352265.
Rear racking
5
From Japan
On 2018-05-09 15:44:08
As expected it is a brand-name item. Ease of cutting The fitting of the cover is comfortable.
This review is about item#35352265.
Air conditioner
5
From Japan
On 2017-07-18 08:15:53
Good and strong. I would like to order again when I also want the next one.
This review is about item#41681674.
Preventing rainwater from entering the rooftop warehouse
5
From Japan
On 2017-06-16 16:18:46
Three wires in the duct with a wiring for household are small and it is big, but I plan to use this device to prevent rain water on the rooftop entrainment line.
This review is about item#41681491.
Air conditioner installation
3
From Japan
On 2017-04-27 15:18:12
It was a color close to black color. In-house shop requires physical checks.
This review is about item#41681674.