Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/26 PM 08:00-09:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Steel Easel
  • Steel Easel
  • Steel Easel
  • Steel Easel

Steel Easel EZ-501S

4.50 (2)
Item.#
35482081
Mfr.#
EZ-501S
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Is ## suitable board size / mass (standard)] width / 450 over 800mm height / 1100mm below the thickness / 30mm or less load-bearing / about 5kg * measured values, not guaranteed values.
Weight (kg)
5.0
Body Dimensions (Width x Depth x Height) (mm)
450x540x990 (minimum value) over 1240 (maximum value)
Material
Steel (powder Baked)
Color
Silver
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shop front announcement
4
From Japan
On 2018-07-13 17:31:45
I think that it is appearance and durability beyond price. I love silver, but the mocha I purchased this time is also elegant and good
This review is about item#35482097.
Used for exhibition panel display
5
From Japan
On 2018-02-02 17:41:28
I use it to display A0 board. A little processing is necessary, but I am using it because it is cheap and strong.
This review is about item#35482081.