Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Wedge Bulb

Motorcycle Wedge Bulb AWB113

by M&H
5.00 (1)
Item.#
35507656
Mfr.#
AWB113
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Glass Bulb Type
T7
Rated Voltage (V)
12
Type
Single
Color
Clear
Connector
W2x4.6d
Rated Power (W)
1.7
Compatible
Meter ball, ball position
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle meter sphere replacement
5
From Japan
On 2015-03-09 21:59:22
I think that there is no difference between genuine. Also, I want to buy it when the bulb is out.
This review is about item#35507656.