Buy more than* S$200* and get FREE SHIPPING

  • Finished Bore Sprocket Shaft No.50, New Jis Key Groove
  • Finished Bore Sprocket Shaft No.50, New Jis Key Groove
  • Finished Bore Sprocket Shaft No.50, New Jis Key Groove

Finished Bore Sprocket Shaft No.50, New Jis Key Groove H50B30TD22

4.80 (10)
Item.#
35643693
Mfr.#
H50B30TD22
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2019-11-22
Now we ship to...
...see all
Item Feature
Pitch (mm)
15.875
Shaft Hole Diameter Tolerance
h7
Roller Outer Diameter (mm)
10.16
Set Screw
2-M6
Tap Position A (mm)
9
Boss Diameter D (mm)
73
Shaft Hole Diameter d(mm)
22
Finishing Material
Carbon steel for machine structural use / induction hardening (tooth surface)
Chain No.
50
Inner Link Inner Width (mm)
9.53
Length L(mm)
28
Keyway Dimensions (Width x Depth)(mm)
6x2.8
Pitch Circle Diameter P.C.D. (mm)
151.87
Outer Diameter O.D. (mm)
161
Number of Gears
30
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
To motor.
5
From Japan
On 2019-11-06 00:47:51
Since the shaft hole is raw, it can be easily adjusted with a lathe according to the actual product such as a motor.
Drive
5
From Japan
On 2019-03-22 17:08:41
It is a necessary and sufficient item. Actually I wanted shaft hole 50φ, but the only disappointing point is up to 45φ in this standard. However, it is appreciated that the 45φ shaft hole is open and not only the push screw but also the key groove is carved. It used to be for machining, and wages were higher than Sploque.
This review is about item#35643666.
When replaced with a new standard motor, the shaft size has changed so it is used.
5
From Japan
On 2018-11-04 10:27:17
It is quenched and can be relieved in terms of life span. Also, since machining accuracy of the shaft hole is good, it gets scratched into the motor shaft.
This review is about item#35641724.
During machine maintenance
5
From Japan
On 2018-08-04 15:39:05
I used the shaft hole finished product for the deceleration motor, it is okay to eliminate the perfect size.
This review is about item#35641295.
Machine Production
5
From Japan
On 2016-01-29 10:07:06
I am very thankful for shaft hole processing products. We are satisfied with both quality and price of products.
This review is about item#35643307.
Machine Production
3
From Japan
On 2016-01-29 10:05:54
I am very thankful for shaft hole processing products. However, this time it was somewhat difficult to use because there was shake in the shaft hole. I think that the quality of the product is easy to use without problems.
This review is about item#35643151.
Reduction ratio reduction
5
From Japan
On 2015-12-24 00:13:55
The price is handy and handy.
This review is about item#35642853.
Modification due to failure of drive unit
5
From Japan
On 2014-06-14 00:20:31
no problem.
This review is about item#35641392.
Used for geared motor spindle
5
From Japan
On 2013-11-18 09:22:23
I was a little worried because the price is a cheap PB item, but no problems at all. Dimensional precision is also good and workability does not change without problems in installation, so I think that I will continue to use it.
This review is about item#35641191.
As a conductive part of a product
5
From Japan
On 2012-02-24 08:28:58
Although I am using it several times, it is usable without any problems. Cost is down because price is also cheap and hole processing is attached. I will also use it.
This review is about item#35641383.