Buy more than* S$200* and get FREE SHIPPING

  • Krypton Lamp
  • Krypton Lamp
  • Krypton Lamp
  • Krypton Lamp

Krypton Lamp P351736C

5.00 (2)
Item.#
35706142
Mfr.#
P351736C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
67
Diameter (phi mm)
35
Rating Life (Hours)
2000
Type
40W type
Power Consumption (W)
36
Weight (g)
13
Connector
E17
Color
Clear
Type
Mini krypton bulb
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
5
From Japan
On 2016-10-07 17:27:18
I thought that the toilet bulb broke and made an LED type but since E17 is expensive, I changed it for now. It is unknown how much energy saving is done
This review is about item#35706151.
When replacing the light bulb
5
From Japan
On 2012-10-13 04:04:44
It is OK if you are cheap
This review is about item#35706142.