Buy more than* S$200* and get FREE SHIPPING

  • Ultra Thin Nitrile Rubber Gloves, Powder Free
  • Ultra Thin Nitrile Rubber Gloves, Powder Free
  • Ultra Thin Nitrile Rubber Gloves, Powder Free

Ultra Thin Nitrile Rubber Gloves, Powder Free -

4.33 (1229)
Item.#
35779143
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
8.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nitrile rubber
Color
Blue
Overall Length (cm)
23
Size
L
Palm Width (cm)
10.7
Thickness (mm)
0.08
Type
No powder
Purpose
From business to home use., From business to home use.
Middle Finger Length (cm)
8
Customer Reviews
5 star 735
4 star 291
3 star 113
2 star 48
1 star 42
Review Rating: 4.33
1229 Customer Reviews
The reviews are automatic translation.
During painting and weeding
5
From Japan
On 2019-10-19 20:13:46
COSPA is the best! I've seen it in various ways but the price and feel We are satisfied enough with disposable product. I will repeat.
This review is about item#35779134.
During car maintenance
4
From Japan
On 2019-10-13 22:56:01
I like the one without powder because it doesn't have white powder on my hands. I am happy if it is a little cheaper.
This review is about item#35779134.
Used for vehicle maintenance
5
From Japan
On 2019-10-13 18:33:14
It is worn under the work gloves when changing the oil on the truck. The dirt on my hands has been reduced and saved. I will buy it.
This review is about item#35779143.
Painting
5
From Japan
On 2019-10-11 17:05:45
This was a good product and I will buy it again.
This review is about item#35779143.
Work when you don't want to get your hands dirty
4
From Japan
On 2019-10-10 13:00:00
Although it is not so different from other companies in terms of performance, there are things with holes that are relied on at times, but it is a bit disappointing if you pick it up. Some things are crumpled and stuck together, so it can be a little tricky.
This review is about item#35779134.
During motorcycle maintenance
5
From Japan
On 2019-10-10 10:44:48
Fits hands without powder. I usually use medical items for my daily work, which is slightly thicker than that, but the operation feels fine. I think that it is excellent in cost performance.
This review is about item#35779134.
For under-painting, cleaning and car washing of cars
5
From Japan
On 2019-10-10 10:19:12
Because it is cheap, it is disposable and easy to use.
This review is about item#35779134.
cooking
5
From Japan
On 2019-10-09 17:31:31
We used white with the product, but this time we used because it was cheap. Like white, it is easy to use.
This review is about item#35779134.
Car oil change etc.
5
From Japan
On 2019-10-09 11:29:47
Hands do not get dirty with oil change, and COSPA repeats well.
This review is about item#35779134.
During maintenance of motorcycles and cars
5
From Japan
On 2019-10-08 20:40:50
We are satisfied because hand does not get dirty. It is hard to tear and has a good texture.
This review is about item#35779143.