Buy more than* S$200* and get FREE SHIPPING

  • Rocker Switch Mini

Rocker Switch Mini RC1114

4.50 (2)
Item.#
35803284
Mfr.#
RC1114
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2019-03-01
Now we ship to...
...see all
Item Feature
Code Attached
150mm
Color
Black
Available Power
DC12V 10A, DC24V 5A
Material
Body / nylon wire / annealed copper PVC panel / ABS
Mounting Hole Diameter (phi mm)
19.4x12.9
Switch
ON-ON
Description
Switch panel with. You can switch electrical components of two types. I can be mounted with double-sided tape and screws provided. Can be installed without attracting attention because it is mini type.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Switching of automobile electrical components
5
From Japan
On 2015-08-09 18:43:57
The installation around the narrow driver's seat was also easy to work due to the size of the product itself It was saved that wiring was pulled out from the back of the switch It is more pleasing if the price is a bit cheaper I will purchase again if it occurs
This review is about item#35803275.
Switching electrical parts of car
4
From Japan
On 2013-12-25 14:42:54
When used to switch car electrical equipment, the on-on type rocker switch is almost one choice with this product. (Although there is another normal size) It is very easy to use.
This review is about item#35803284.