Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Silicone Rubber Sheet, 1.5mm

Silicone Rubber Sheet, 1.5mm K-125(50)

4.43 (7)
Item.#
36295603
Mfr.#
K-125(50)
Package Qty.
1Sheet
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2020-01-23
Now we ship to...
...see all
Item Feature
JIS Standard
GFH5350
Heat-Resistant Temperature (deg C)
-30 to +150
Material
Silicon hardness 50
Length (mm)
500
Width (mm)
200
Oil Registance
35(150deg Cx70h)
Type
Rubber sheet
Specific Gravity
1.2
Tensile Strength (MPa)
7.9
Hardness (Durometer A)
48
Cutting Time Elongation (%)
310
Compression Set (%)
12 (175deg Cx22h)
Color
White
Heat Resistant
Hardness change 225 deg C x 70h time (Type A durometer): tensile strength change + 2 (%): 14 - Shin cut the rate of change (%): 16 -
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
For non-slip rubber foot of BH-661
5
From Japan
On 2019-06-12 20:54:06
I bought it for the non-slip rubber foot of the national self-propelled record cleaner BH-661. I was able to revive without slipping as I aimed. I feel once again the power of BH-661 as a record cleaner.
This review is about item#36295524.
For bonding surface protection of hobby and accessories
4
From Japan
On 2019-02-28 16:06:38
I cut and used various size washers. But it was difficult to cut beautifully, so it would have been nice to buy a yen cutter at the same time. Mono Taro is really useful because silicon sheets are not easily placed at home centers.
This review is about item#36295524.
Foot switch non slip
3
From Japan
On 2019-01-10 14:48:18
I think that it is inevitable due to the characteristics of the product, but garbage and air often get in before you paste the sheet. I was trying to wipe with wet tissue of alcohol, but it was quite troublesome as another garbage could adhere after wiping.
This review is about item#36295603.
Part of parts
5
From Japan
On 2017-03-03 19:18:02
I am thinking that it is still under observation while trying various parts.
This review is about item#36295542.
Put it on the edge of the aquarium
4
From Japan
On 2016-03-14 11:51:59
Very easy to paste. I stick it, it becomes transparent and I can not see it, I like it. I should have purchased it faster.
This review is about item#36295691.
Packing cutting of pressure part
5
From Japan
On 2015-12-13 20:04:19
Good for the price.
This review is about item#36295524.
Fishing rod top cover
5
From Japan
On 2014-04-17 20:25:10
I have been satisfied with the purchase, thinking that silicone rubber is good as the rubber attached until now has run out.
This review is about item#36295515.