Buy more than* S$200* and get FREE SHIPPING

  • The socket for electric drills, impact corresponde
  • The socket for electric drills, impact corresponde
  • The socket for electric drills, impact corresponde

The socket for electric drills, impact corresponde EDS-17

3.75 (4)
Item.#
36682362
Mfr.#
EDS-17
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
62
Dimensions D (mm)
23.5
TRUSCO Part Number
452-1064
Overall Length L (mm)
105
Nominal Dimension (mm)
17
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Fixing the base
5
From Japan
On 2017-09-11 16:42:17
The price is reasonable and very easy to use. It is buying now.
This review is about item#36682362.
Maintenance of motorcycle
2
From Japan
On 2016-11-27 14:29:52
There is impact correspondence, but it has broken! I bought it because the price is cheap.
This review is about item#7578767.
Remove nut
3
From Japan
On 2016-04-18 09:02:12
It is very ordinary
This review is about item#36682371.
Electrical construction
5
From Japan
On 2016-01-23 15:06:33
Used with 18V impact driver. For sockets for electric drills, top made is the best.
This review is about item#36682362.