Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pump MD Series Screw Type
  • Magnet Pump MD Series Screw Type
  • Magnet Pump MD Series Screw Type
  • Magnet Pump MD Series Screw Type

Magnet Pump MD Series Screw Type MD-70RZ-M

4.57 (7)
Item.#
36843362
Mfr.#
MD-70RZ-M
Package Qty.
1PC
Ship pack of
1
689.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
165
Rated Output (W)
180/216
Liquid Temperature Range (degree c)
0 - 80
Type
High head type
Maximum Delivery (l/min)
40/43
Dimensions f (mm)
47.5
Material (spindle)
Alumina ceramics
Dimensions a (mm)
40
Dimensions c(mm)
110
Pump Size
70
Material (thrust bearings)
Alumina ceramics
Power Consumption (W)
275/395
Maximum Pumping Height (m)
14.3/20.3
Ambient Temperature (Degree C)
0 - 40
Viscosity Range (mPa-s)
(When 1 SG) up to 30
Screw Diameter
(Suction / discharge) G3 / 4 (Union) 16mm
Material (O-Rings)
FKM
Dimensions L (mm)
247
Dimension W (mm)
130
Dimensions i (mm)
4-7x11
Weight (kg)
6
Dimensions e (mm)
42
Dimensions g (mm)
138
Material (impeller)
GFRPP
Dimension d (mm)
65
Specific Gravity
1
Dimensions b (mm)
60
Material (casing)
GFRPP
Power (V)
Single-phase 100
Connection
G thread connection
Material (Bearing)
Fluorine resin filler containing or CFRPPS
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used for replacement of water purifier pressure pump
5
From Japan
On 2017-05-22 09:12:07
I am fully satisfied with the power. Replacement parts are available very quickly than anything else and I am very satisfied.
This review is about item#36843362.
For tropical fish tank
5
From Japan
On 2017-01-07 21:58:41
I used it for aquarium of tropical fish breeding. The sound is quiet and I am satisfied.
This review is about item#35171446.
For irrigation of the field
4
From Japan
On 2015-06-05 22:13:45
I tried buying thinking that it would be able to secure nearly the necessary amount of water though it was driving the irrigation pump with the conventional 3 horsepower motor. Although the result of exchanging is water on the data, though water supply pressure is a little insufficient on the data, because it is a little less than 90% of the conventional water amount, it covers it by taking time for it. As a result, although satisfaction with use was reduced, I think that it can be used enough. I'm looking forward to how long I can use it later.
This review is about item#35171525.
Water cycle of viewing aquarium
5
From Japan
On 2015-02-08 14:37:37
Installation is also easy and good, I want a power cord about 1 m.
This review is about item#35171446.
Test equipment
3
From Japan
On 2014-08-19 13:38:04
I want a little more pressure.
This review is about item#36843362.
Water supply circuit of machine
5
From Japan
On 2014-06-11 16:06:14
Since it is a maker item, it is used without problems. It is a union joint specification, but it was said that the joint is not dealt with, so purchase from others. I understand that you can handle joints as well.
This review is about item#36843423.
Circulation machine
5
From Japan
On 2013-06-15 12:30:34
It was good
This review is about item#36843362.