Buy more than* S$200* and get FREE SHIPPING

  • T Hollow Wrench

T Hollow Wrench TH-50

4.33 (3)
Item.#
37019902
Mfr.#
TH-50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0489
Overall Length (mm)
215
Overall Width (mm)
90
TRUSCO Part Number
288-1454
Weight (g)
74
Opposite Side Dimension(mm)
5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-11-26 09:11:19
Purchased 1.5 mm. There was no problem because I bought the length first, but there were quite a few twists at the time of tightening and loosening. If you think about tightening tightly, 180 degrees after the screw stops will not close properly unless you rotate the head additionally. I think that there is no gourd because it is thin, but will not you manage to improve it?
This review is about item#37019771.
Machine maintenance
5
From Japan
On 2018-06-12 15:42:49
It is handy because it is easy to work and easy to work.
This review is about item#37019866.
Desorption of tool to machine tool
5
From Japan
On 2014-05-16 13:28:59
I am using it for detaching the tool, but the ease of grasping and the stickiness of a moderate wrench when tightening or loosening the screw is good. It is recommended.
This review is about item#37019902.