Buy more than* S$200* and get FREE SHIPPING

  • Anti-Slip Tape

Anti-Slip Tape 60943-GR

by tesa
4.67 (9)
Item.#
37061236
Mfr.#
60943-GR
Package Qty.
1Roll
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
38.4
Tape Thickness (mm)
0.7
Tape Length (m)
18
Weight (g)
780
TRUSCO Part Number
399-1474
Purpose
Both indoor and outdoor use.
Adhesive
Acrylic
Caution
A cutter is needed for cutting
Adhesive Power (N/10mm)
6
Tape Width (mm)
50
Base Material
Vinyl chloride
Color
Green
Specification
A cutter is needed for cutting
2014 TRUSCO Published Page
3-1412
Abrasive Grain
Mineralparticle
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Fixation of oil resistant mat
5
From Japan
On 2018-06-29 14:53:52
It was able to be used without problems. Moreover, it was able to use with confidence without slipping even with oil.
This review is about item#37061236.
Sliding of the step of the stepladder
5
From Japan
On 2018-02-28 20:35:47
The sliding effect is properly displayed properly It was very good!
This review is about item#49037256.
Non-slip outdoor stairs
4
From Japan
On 2017-08-28 23:04:34
As of now I have fixed firmly and it is stable. Durability is confirmed with outdoor use.
This review is about item#49037256.
Non-slip wall mounted wallpaper
5
From Japan
On 2017-05-17 15:37:13
Adhesion is also strong, so the situation is not peeling etc, but we plan to confirm later snowfall later.
This review is about item#49037231.
Construction above non slip
3
From Japan
On 2017-01-24 22:22:49
Since the base looks transparent, the finish becomes clearer if ((yellow) ground treatment is done.
This review is about item#37061175.
Used for slip stops etc
5
From Japan
On 2016-09-30 14:16:14
It is better to purchase from manufacturers, arrange quickly, cheaper places are good. I also want to purchase
This review is about item#37061236.
When lifting and lowering of mixer car unloading, step · slip rail of handrail
5
From Japan
On 2016-06-29 07:36:11
I think that durability is also no problem. I would like to continue using it in the future.
This review is about item#37061175.
Floor slip prevention
5
From Japan
On 2015-06-11 07:56:52
I chose the same color as the floor surface from several kinds so as to eliminate discomfort, but it turned black at once. I hope it is hard to get dirty because it is a color thing of a lot. There is no problem with regard to performance.
This review is about item#37061236.
I used it to prevent the slippage of the stairs.
5
From Japan
On 2013-12-11 15:20:26
Although it is not at home center, it was found immediately here. It is appreciated if the price is cheap if possible, but the beauty of use is good.
This review is about item#37061175.