Buy more than* S$200* and get FREE SHIPPING

  • Simple Type Pulley, Shackle Type
  • Simple Type Pulley, Shackle Type
  • Simple Type Pulley, Shackle Type

Simple Type Pulley, Shackle Type SY50

5.00 (2)
Item.#
37136732
Mfr.#
SY50
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2019-02-18
Now we ship to...
...see all
Item Feature
Specification
Shackle type
Purpose
Pulled work on hanging luggage, etc.
Dimension F (mm)
10
Dimensions E (mm)
22
Dimensions C (mm)
35
TRUSCO Part Number
215-5583
Weight (kg)
0.45
Shaft Diameter (phi mm)
10
Number of Wheels
1
Dimensions A (mm)
135
Dimensions D (mm)
62
Dimensions B (mm)
58
Wheel Diameter (mm)
50
Dimension G(mm)
9
Rope Diameter to Use (mm)
(Maxmum) 8
Standard Working Load (t)
0.25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2015-12-01 18:10:16
You can use it normally. I am solid, but I am concerned about being caught for a while.
This review is about item#37136714.
Hanging work
5
From Japan
On 2013-10-29 17:52:40
I feel like getting a shackle attached after thinking about it.
This review is about item#37136732.