Buy more than* S$200* and get FREE SHIPPING

  • John cut (grinding wheel)

John cut (grinding wheel) JCT405336M5

4.81 (16)
Item.#
37422025
Mfr.#
JCT405336M5
Package Qty.
1Box(5Sheet)
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
63[3800]
Hole Diameter (phi mm)
25.4
Weight (g)
835
Grain Size
36
TRUSCO Part Number
353-3930
Outer Diameter (phi mm)
405
Hardness
M
Type
One reinforcement
Thickness (mm)
3
Mass (g/sheet)
167
2014 TRUSCO Published Page
2-1643
Purpose
Angle cutting of general metal fixing rod small, diameter, pipe, steel plate, timberm tin, and channels, Angle cutting of general metal fixing rod small, diameter, pipe, steel plate, timberm tin, and channels
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
小型切断機
5
From Japan
On 2019-01-19 20:32:51
購入してみたものの中心部の内径が25mmのところ22mmの物を購入してしまいました。仕方ないので中心部のカラーを加工して22mmでも25mmでも使えるようにしました。出張用に使用しています。
This review is about item#9164617.
For work
5
From Japan
On 2018-12-13 14:51:05
It can be used without problems as usual with other company's products.
This review is about item#69301654.
Grinding / cutting operation
5
From Japan
On 2018-05-23 11:12:55
I am useful because it can be cut well. It is inexpensive and it is saved.
This review is about item#69301654.
Steel cutting of agricultural machinery
4
From Japan
On 2018-04-06 13:55:04
Sharpness in cutting of steel material is good and the grinding stones last long enough
This review is about item#37422025.
Metal cutting
5
From Japan
On 2017-09-28 17:12:30
Satisfied with this price with 150 mm 10 pieces. Because it is a consumable item, about 10 sheets I am always standing. The degree of abrasion is normal.
This review is about item#9164592.
Factory stock
5
From Japan
On 2017-09-16 17:07:10
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#9164644.
When steel material is cut
5
From Japan
On 2017-09-05 16:56:25
Since it is a consumable item, I purchased it with a cost emphasis. You can use it without any trouble.
This review is about item#9164653.
Steel cutting
5
From Japan
On 2017-03-22 13:14:23
Cost performance is good and can be used without any problem.
This review is about item#09164653.
Cutting work of steel material
3
From Japan
On 2017-01-24 08:53:16
Because it was thick because it purchased for comparison with other company's products in use, it is unpopular
This review is about item#09164574.
Cutting of rebar
5
From Japan
On 2016-08-11 16:06:55
It cuts faster than other products and was the best without saying in terms of cost
This review is about item#9164644.