Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

  • B-10 Rain Suit

B-10 Rain Suit B-10

3.60 (5)
Item.#
37576822
Mfr.#
B-10
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2019-06-20
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Appliable Chest Measurement (cm)
102 to 110
Size
EL
Material (reverse side)
Nylon 100%
Compatible Height (cm)
175 to 185
Adjustable Waist Circumference (cm)
94 to 104
Color
Navy
Inseam (cm)
72
Material (surface)
PVC COATED, (MESH) 100% POLYESTER
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Bicycle commuting
3
From Japan
On 2017-01-05 17:55:14
Although I am using it for 3 years, it still does not leak, it is a good one.
This review is about item#37576865.
Loading and unloading work in case of rain
3
From Japan
On 2016-07-26 09:17:27
It's easy to move because I chose a larger size. It is relatively inexpensive and good. I want you to develop a material that further improves perspiration if you want it.
This review is about item#37576752.
Caring for the garden
3
From Japan
On 2016-06-09 18:28:59
Fine bodies can gather
This review is about item#37576761.
For children going to school
4
From Japan
On 2015-04-16 10:15:22
I think that I would like to purchase more than one functionally, price-conscious and more.
This review is about item#37576743.
For riding motorcycles
5
From Japan
On 2012-11-21 17:30:19
I bought it for riding in a rainy motorcycle I decided to color yellow from the beginning for the operation of a motorcycle such as the night of rainy day Height 175 CM Jeans size 34 inches (84 CM) I can afford a little Just the right size! If it is wearing on cold weather such as in the midwinter I will recommend one size larger size 3L Another product affixed etc and asserted that it is very affordable considering the color development, price etc etc! Yes you can!
This review is about item#37576917.