Buy more than* S$200* and get FREE SHIPPING

  • Corrugated tube
  • Corrugated tube
  • Corrugated tube

Corrugated tube MDLG-10

4.53 (272)
Item.#
37648965
Mfr.#
MDLG-10
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
10
Operating Temperature Range (deg C)
- 30 - +110
Color
Black
Purpose
For automobiles machinery equipment, train wire cable harness protection. Protection of hydraulic hoses., For automobiles machinery equipment, train wire cable harness protection. Protection of hydraulic hoses.
Inner Diameter (phi mm)
7
Length (m)
10
Material
Flame retardant polypropylene
Customer Reviews
5 star 197
4 star 37
3 star 26
2 star 8
1 star 4
Review Rating: 4.53
272 Customer Reviews
The reviews are automatic translation.
Back camera
5
From Japan
On 2018-07-10 17:06:08
I used it to attach a back camera to a minicar. Almost almost run out. Please also make insertion tool
This review is about item#22460707.
Machine maintenance
4
From Japan
On 2018-07-09 06:33:56
I think that the quality does not change even if compared with what I wanted to buy at an electric material store and I am satisfied with that meaning because the price is cheap.
This review is about item#37648965.
Protection of LAN and camera cable
5
From Japan
On 2018-07-08 19:05:11
Although it took quite a long time since laid down, it is not inferior whether it is compared with a major manufacturer, or it is in a good state. Some are temporarily outdoors, but this is also good condition without deterioration. This quality is appreciated at low price.
This review is about item#37648983.
Wiring of motorcycle
4
From Japan
On 2018-07-08 10:10:33
The price was also cheap and I was able to work without any problems in using it. After that it is durable. . .
This review is about item#22460725.
For cable protection
2
From Japan
On 2018-07-06 02:51:07
Although it is good in terms of protection, it is hard to put a wire through the slit.
This review is about item#22460698.
I used it for wiring protection of security cameras.
4
From Japan
On 2018-07-05 10:49:56
The price is inexpensive and is useful. I hope this corrugated tube has a color other than black, for example white.
This review is about item#22460725.
Automotive wiring
5
From Japan
On 2018-07-01 17:30:07
Since quality is also satisfactory, m unit price is also cheap so we are using it in everything such as cars and engine rooms.
This review is about item#22460698.
Wiring to the vehicle
3
From Japan
On 2018-06-25 07:32:48
I think that there is no problem with the product with price. Although it is used in a vehicle, how is the speed of aged deterioration? That is the place.
This review is about item#37648965.
Car wiring
5
From Japan
On 2018-06-15 19:13:00
I am useful because it is asked for various kinds of installation of meters and accessories etc at work.
This review is about item#22460698.
Cable protection of refrigerator
5
From Japan
On 2018-05-30 11:24:25
After usual use it is durable but it is cheap so I will think about re-purchase due to deterioration condition There is no dissatisfaction now
This review is about item#22460698.