Buy more than* S$200* and get FREE SHIPPING

  • Corrugated tube
  • Corrugated tube
  • Corrugated tube

Corrugated tube MDLG-20

4.55 (365)
Item.#
37648983
Mfr.#
MDLG-20
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Inner Diameter (phi mm)
15.5
Material
Flame retardant polypropylene
Purpose
For automobiles machinery equipment, train wire cable harness protection. Protection of hydraulic hoses., For automobiles machinery equipment, train wire cable harness protection. Protection of hydraulic hoses.
Operating Temperature Range (deg C)
- 30 - +110
Outer Diameter (phi mm)
20
Color
Black
Customer Reviews
5 star 267
4 star 53
3 star 29
2 star 10
1 star 6
Review Rating: 4.55
365 Customer Reviews
The reviews are automatic translation.
For protection of power supply wiring
5
From Japan
On 2019-08-19 14:18:21
Sufficient for normal use. Inexpensive and useful. Since the vehicle is afraid of fire, it can be used according to the size of the power supply, giving it a good look and a sense of security.
This review is about item#22460698.
Bike wiring repair
5
From Japan
On 2019-08-11 16:45:50
Arrived early and was saved more than anything. Quality is no problem.
This review is about item#22460725.
For outdoor wiring
5
From Japan
On 2019-08-02 22:02:16
It is far cheaper than purchasing at a home improvement store. Cospa is the strongest!
This review is about item#22460698.
Scratch protection for power cables permanently installed outdoors
5
From Japan
On 2019-08-02 14:41:16
I tried to use it because it was cheap, but there was no problem at all. I want to have several different thicknesses at hand.
This review is about item#22460777.
Vehicle wiring curing
4
From Japan
On 2019-07-27 18:28:45
I am allowed to purchase at the repeater. We use mainly for wiring maintenance of car, but can use without problem for cheap and are very satisfied. However, please note that areas exposed to direct sunlight from outside will also be broken by UV rays.
This review is about item#22460707.
Wire the Lan cable to the outer wall
5
From Japan
On 2019-07-21 22:23:15
Because the weather resistant LAN cable is high, I used a regular LAN cable for the corrugated tube. I do not know yet if the problem is coming out, but for the time being it went up cheaply. Monotarou brand is saved because it is good cospa.
This review is about item#22460725.
Wire the Lan cable to the outer wall
5
From Japan
On 2019-07-21 22:22:47
Because the weather resistant LAN cable is high, I used a regular LAN cable for the corrugated tube. I do not know yet if the problem is coming out, but for the time being it went up cheaply. Monotarou brand is saved because it is good cospa.
This review is about item#37648965.
Use for protection of motorcycle electrical wiring
5
From Japan
On 2019-07-20 22:08:45
Durability was a concern with bare wiring. There is a length of 5m, and if it were this length, the range to protect the wiring from heat, dust, etc. of the engine was extended. I think it is a good product to buy.
This review is about item#22460698.
Car wiring protection
4
From Japan
On 2019-07-18 21:09:27
It is usable normally Because it is wound small, it is troublesome to take care of it
This review is about item#22460725.
For wiring processing of the bike
5
From Japan
On 2019-07-18 16:35:39
It is the same quality as the one sold at the car center of the home improvement center. The price is almost the same, but this is 10 times 5 times the length. It is a good product to buy and hold for a long time because not only it looks bad if there is no wiring, it also has problems such as disconnection.
This review is about item#22460707.