Buy more than* S$200* and get FREE SHIPPING

  • Filter Regulator

Filter Regulator SFR2-08

4.80 (5)
Item.#
37706812
Mfr.#
SFR2-08
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2019-02-25
Now we ship to...
...see all
Item Feature
Accessories
With bracket/With pressure gauge
Operating Temperature Range (deg C)
+5 - +60
Drain Discharge
Manual
Rated Filtration (micrometer)
5
Overall Length (mm)
173
Maximum Working Pressure (MPa)
0.93
Set Pressure Range (MPa)
0.05 - 0.83
Connection Diameter
Rc1/4
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Water drainage?
5
From Japan
On 2018-08-13 19:29:34
I was looking for small size objects and found this suitable item. It is comfortable to use without any particular problem in terms of function. I thought that it is hard to see because the memory is small, but as it turns the dial it is near and it checks it so there is no problem at all. On the contrary it is small and it has no bulge so it fits very smartly. Functionality is also excellent.
This review is about item#37706812.
Mechanical piping
5
From Japan
On 2017-12-12 18:06:35
Since this manufacturer has used well since before, it is safe quality. Compact and easy to handle.
This review is about item#37706812.
For air piping repair
4
From Japan
On 2017-04-01 09:22:50
Smaller and smaller than I expected. Performance is no problem. I'd like to replace the pressure gauge but it is a little bigger. I guess it is hard to see.
This review is about item#37706812.
Plumbing work
5
From Japan
On 2016-01-08 10:19:55
Purchased along with extension of air piping in the factory. I am using it with confidence because it is a manufacturer item.
This review is about item#37706812.
Adjustment of press pressure
5
From Japan
On 2013-12-01 20:39:24
The pressure gauge is compact and it does not have to get in the way
This review is about item#37706803.