Buy more than* S$200* and get FREE SHIPPING

  • Slit Collars 2 Screw Hole Type
  • Slit Collars 2 Screw Hole Type
  • Slit Collars 2 Screw Hole Type
  • Slit Collars 2 Screw Hole Type

Slit Collars 2 Screw Hole Type SCS1315SN2

3.67 (3)
Item.#
37741042
Mfr.#
SCS1315SN2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2019-12-17
Now we ship to...
...see all
Item Feature
Weight (g)
83
Dimensions L (mm)
15
Dimensions A (mm)
12.5
Dimension W (mm)
1.5
Screw Diameter M1
M6xP1.0
Dimensions P.C.D. (mm)
24
Clamping Screw
M6x18
Outside Diameter D (phi mm)
35
Dimention X (mm)
11
Dimensions Y (mm)
6
Material and Processing
Stainless steel (SUS304)
Accessories
(Dyed black) 1 hexagon socket head bolt
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Attach parts to rotating shaft
5
From Japan
On 2017-12-19 15:15:43
I was able to attach parts as planned using screw holes. Since it is a processed threaded hole, it can save time and labor, and it is saved because accuracy is also good. I would like to continue using it.
This review is about item#37740385.
I used it for parts of human power generator.
3
From Japan
On 2017-04-09 19:59:50
The cost is low and there are no mechanical problems, but it would be nice if we could shorten the delivery date a little more.
This review is about item#37740437.
Mounting of shaft and parts
3
From Japan
On 2014-03-19 11:16:01
It was a product as expected. It was able to be used without problems.
This review is about item#37740351.