Slit Collars 2 Screw Hole Type SCS2512SN2
(3)
Item.#
37741146
Mfr.#
SCS2512SN2
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Inner Diameter B (mm)
25
Material and Processing
Stainless steel (SUS304)
Weight (g)
94
Dimensions L (mm)
12
Dimensions A (mm)
18
Dimension W (mm)
1.5
Accessories
(Dyed black) 1 hexagon socket head bolt
Screw Diameter M1
M5xP0.8
Dimensions P.C.D. (mm)
36
Clamping Screw
M5x16
Outside Diameter D (phi mm)
45
Dimention X (mm)
17
Dimensions Y (mm)
7
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Attach parts to rotating shaft
From Japan
On 2017-12-19 15:15:43
I was able to attach parts as planned using screw holes. Since it is a processed threaded hole, it can save time and labor, and it is saved because accuracy is also good. I would like to continue using it.
I used it for parts of human power generator.
From Japan
On 2017-04-09 19:59:50
The cost is low and there are no mechanical problems, but it would be nice if we could shorten the delivery date a little more.
Mounting of shaft and parts
From Japan
On 2014-03-19 11:16:01
It was a product as expected. It was able to be used without problems.
Customers Who Bought This Item Also Bought
Top