Buy more than* S$200* and get FREE SHIPPING

  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type

Slit Collars 3 Screw Hole Type SCS1515CN3

Item.#
37741207
Mfr.#
SCS1515CN3
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2019-12-18
Now we ship to...
...see all
Item Feature
Material and Processing
Iron (S45C) / black dyed
Dimensions L (mm)
15
Dimention X (mm)
13
Dimensions Y (mm)
8
Dimensions P.C.D. (mm)
28
Weight (g)
109
Outside Diameter D (phi mm)
40
Dimension W (mm)
1.5
Screw Diameter M1
M6xP1.0
Clamping Screw
M6x20