Buy more than* S$200* and get FREE SHIPPING

  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type

Slit Collars 3 Screw Hole Type SCS3515CN3

Item.#
37741252
Mfr.#
SCS3515CN3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2019-12-18
Now we ship to...
...see all
Item Feature
Material and Processing
Iron (S45C) / black dyed
Weight (g)
197
Outside Diameter D (phi mm)
60
Dimension W (mm)
2
Screw Diameter M1
M6xP1.0
Clamping Screw
M6x25
Inner Diameter B (mm)
35
Dimensions L (mm)
15
Dimention X (mm)
23
Dimensions Y (mm)
12
Dimensions P.C.D. (mm)
48