Buy more than* S$200* and get FREE SHIPPING

  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type
  • Slit Collars 3 Screw Hole Type

Slit Collars 3 Screw Hole Type SCS4018CN3

Item.#
37741261
Mfr.#
SCS4018CN3
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2019-12-11
Now we ship to...
...see all
Item Feature
Material and Processing
Iron (S45C) / black dyed
Dimensions P.C.D. (mm)
56
Inner Diameter B (mm)
40
Dimensions L (mm)
18
Dimention X (mm)
26
Dimensions Y (mm)
13
Screw Diameter M1
M8xP1.25
Clamping Screw
M8x30
Weight (g)
328
Outside Diameter D (phi mm)
70
Dimension W (mm)
2