Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS1015CTN

Item.#
37743142
Mfr.#
SCS1015CTN
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Dimension W (mm)
1.5
Dimensions Y (mm)
6
Dimensions H2(mm)
7
Dimensions M1 (mm)
M4
Outside Diameter D (phi mm)
35
Dimensions A (mm)
10
Dimensions E (mm)
18
Dimensions p (mm)
10
Dimensions H1 (mm)
15
Weight (g)
90
Dimensions L (mm)
15
Material and Processing
Iron (S45C) / black dyed
Clamping Screw
M5x16
Dimention X (mm)
11.5