Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS1515CTN

Item.#
37743176
Mfr.#
SCS1515CTN
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2019-12-11
Now we ship to...
...see all
Item Feature
Dimension W (mm)
1.5
Dimensions Y (mm)
8
Dimensions H2(mm)
7
Dimensions M1 (mm)
M5
Outside Diameter D (phi mm)
40
Clamping Screw
M6x20
Dimention X (mm)
13
Dimensions p (mm)
12
Dimensions H1 (mm)
17
Weight (g)
109
Dimensions L (mm)
15
Material and Processing
Iron (S45C) / black dyed
Dimensions E (mm)
21.1