Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS2015CTN

Item.#
37743212
Mfr.#
SCS2015CTN
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Dimension W (mm)
1.5
Dimensions Y (mm)
8
Dimensions H2(mm)
9
Dimensions M1 (mm)
M5
Inner Diameter B (mm)
20
Material and Processing
Iron (S45C) / black dyed
Dimensions E (mm)
25.6
Dimensions p (mm)
15
Dimensions H1 (mm)
18.5
Weight (g)
127
Dimensions L (mm)
15
Outside Diameter D (phi mm)
45
Clamping Screw
M6x20
Dimention X (mm)
15