Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS2515CTN

Item.#
37743221
Mfr.#
SCS2515CTN
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Dimension W (mm)
1.5
Dimensions Y (mm)
10
Dimensions H2(mm)
10
Dimensions M1 (mm)
M5
Inner Diameter B (mm)
25
Material and Processing
Iron (S45C) / black dyed
Dimensions E (mm)
27.1
Dimensions p (mm)
20
Dimensions H1 (mm)
21
Weight (g)
149
Dimensions L (mm)
15
Outside Diameter D (phi mm)
50
Clamping Screw
M6x25
Dimention X (mm)
18