Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS3015CTN

Item.#
37743237
Mfr.#
SCS3015CTN
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Dimension W (mm)
1.5
Dimensions Y (mm)
10
Dimensions H2(mm)
10
Dimensions M1 (mm)
M6
Inner Diameter B (mm)
30
Material and Processing
Iron (S45C) / black dyed
Clamping Screw
M6x25
Dimention X (mm)
20
Dimensions p (mm)
21
Dimensions H1 (mm)
23.5
Weight (g)
167
Dimensions L (mm)
15
Outside Diameter D (phi mm)
55
Dimensions A (mm)
-
Dimensions E (mm)
28.6