|
One-Piece Shaft Collar SCS3515CTN
- Item.#
- 37743246
- Mfr.#
- SCS3515CTN
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimension W (mm)
- 2
- Dimensions Y (mm)
- 12
- Dimensions H2(mm)
- 10
- Dimensions M1 (mm)
- M6
- Inner Diameter B (mm)
- 35
- Material and Processing
- Iron (S45C) / black dyed
- Dimensions E (mm)
- 29.9
- Dimensions p (mm)
- 23
- Dimensions H1 (mm)
- 26
- Weight (g)
- 191
- Dimensions L (mm)
- 15
- Outside Diameter D (phi mm)
- 60
- Clamping Screw
- M6x25
- Dimention X (mm)
- 23
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought