Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS1215MTN

Item.#
37743307
Mfr.#
SCS1215MTN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2019-12-11
Now we ship to...
...see all
Item Feature
Dimension W (mm)
1.5
Dimensions Y (mm)
6
Dimensions H2(mm)
7
Dimensions M1 (mm)
M4
Outside Diameter D (phi mm)
35
Dimensions A (mm)
10
Dimensions E (mm)
18
Dimensions p (mm)
10
Dimensions H1 (mm)
15
Weight (g)
87
Dimensions L (mm)
15
Material and Processing
Iron (S45C) / electroless nickel plating
Clamping Screw
M5x16
Dimention X (mm)
11.5