Buy more than* S$200* and get FREE SHIPPING

  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar
  • One-Piece Shaft Collar

One-Piece Shaft Collar SCS4018MTN

Item.#
37743404
Mfr.#
SCS4018MTN
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2019-12-11
Now we ship to...
...see all
Item Feature
Dimensions p (mm)
26
Dimensions H1 (mm)
30
Weight (g)
324
Dimensions L (mm)
18
Outside Diameter D (phi mm)
70
Clamping Screw
M8x30
Dimention X (mm)
26
Dimensions Y (mm)
13
Dimensions H2(mm)
12
Dimensions M1 (mm)
M6
Inner Diameter B (mm)
40
Material and Processing
Iron (S45C) / electroless nickel plating
Dimensions E (mm)
36.1
Dimension W (mm)
2